Skip Content
AIR ELEMENT MICROLITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR ELEMENT MICROLITE

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA1632
  • Mfr. Model # PA1632
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.4 lbs

Technical Specs

  • Length 16"
  • Height 16"
  • Includes 12"(304.8) I.Gasket
  • Outside Dia. 16-5/8"
  • Description/Special Features Air Element
  • Width 16-5/8"
  • Item Air Filter
  • Air Filter Design Element Only, Radial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list