Skip Content
AIR ELEMENT MICROLITE W/SOLID LID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR ELEMENT MICROLITE W/SOLID LID

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA1621S
  • Mfr. Model # PA1621S
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Technical Specs

  • Item Air Filter
  • Includes Solid Lid
  • Height 9"
  • Length 9"
  • Air Filter Design Element Only
  • Description/Special Features Air Element
  • Width 10-7/32"
  • Outside Dia. 10-7/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list