AIR ELEMENT MICROLITE W/FINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR ELEMENT MICROLITE W/FINS

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA1750FN
  • Mfr. Model # PA1750FN
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 3135
  • Shipping Weight 4.7 lbs

Product Details

Microlite element has an outside diameter of 9-7/32 and 11-5/8 inches, inside diameter is 5/8 and 4-27/32 inches and length is 10-3/8 inches.

Technical Specs

  • Height 10-3/8"
  • Item Air Filter
  • Length 10-3/8"
  • Includes A. Gskt (1) Attached, F.Gskt (1) Included
  • Outside Dia. 9-7/32", Fins 11-5/8"
  • Width 9-7/32"
  • Air Filter Design Element Only, Radial
  • Description/Special Features Air Element with Fins

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list