AIR ELEMENT LONG LIFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR ELEMENT LONG LIFE

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNLL2317
  • Mfr. Model # LL2317
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.85 lbs

Technical Specs

  • Item Air Filter
  • Outside Dia. 12-3/4"
  • Length 23"
  • Height 23"
  • Includes (2) Gaskets Attached, G25-AF Included
  • Air Filter Design Element Only
  • Width 12-3/4"
  • Description/Special Features Long Life Air Element

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list