AIR ELEMENT LONG LIFE W/6 BOLT HOLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR ELEMENT LONG LIFE W/6 BOLT HOLE

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNLL2333
  • Mfr. Model # LL2333
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.45 lbs

Technical Specs

  • Item Air Filter
  • Includes (2) A. Gasket Attached
  • Height 18-9/16"
  • Length 18-9/16"
  • Outside Dia. 13-13/16"
  • Width 13-13/16"
  • Air Filter Design Element Only, Radial
  • Description/Special Features Long Life Air Element with Lid and 6 Bolt Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list