Skip Content
AIR ELEMENT KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR ELEMENT KIT

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA5312KIT
  • Mfr. Model # PA5312KIT
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.19 lbs

Technical Specs

  • Includes Panel Air Element (8 31/32 x 6 31/32 x 2 17/32) and Breather Element (1 3/16 x 3 27/32)
  • Item Air Filter Kit
  • Height 2-5/8"
  • Length 8-31/32"
  • Outside Dia. 3-27/32"
  • Description/Special Features Air Element Kit
  • Width 6-31/32"
  • Air Filter Design Element Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list