Skip Content
AIR ELEMENT INNER W/8 BOLTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR ELEMENT INNER W/8 BOLTS

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA1825
  • Mfr. Model # PA1825
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • Item Air Filter
  • Includes 8 Bolts
  • Height 17-1/32"
  • Length 17-1/32"
  • Air Filter Design Element Only
  • Outside Dia. 4-9/16", Flange 7"
  • Description/Special Features Inner Air Filter Element
  • Width 4-9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list