Discontinued with Replacement
AIR DRYER REFRIGERATED 50CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

AIR DRYER REFRIGERATED 50CFM

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3YA53
  • Mfr. Model # 3YA53
  • UNSPSC # 23201202
  • CATALOGUE PAGE # 2794
  • Shipping Weight 101.0 lbs
Suggested Replacement Product
DRYER REFRIGERATED AIR 60 CFM 110V

Your Price: NA

Product Details

Speedaire refrigerated air dryer, designed to handle air inlet temperatures up to 120 degree F. 15 HP, 50 CFM, class 6 ISO, max pressure 250 PSI, max ambient temp 110 degree F, 115 V, 7.25 amps. Inlet/outlet connection 3/4 inch NPT. 22 inches high, 20 inc

Technical Specs

  • Bracket Kit Yes
  • CFM 50
  • Features On/Off Switch, Power On Light
  • Finish Powder Coated
  • Includes Pneumatic Drain, 6 ft. Power Cord
  • Item Compressed Air Dryer
  • Overall Depth 20"
  • Max. Air Compressor HP 15
  • Phase 1
  • Overall Height 22"
  • Overall Width 20"
  • Refrigeration Compressor HP 1/3
  • Pipe Size 3/4" NPT
  • Voltage 115 VAC
  • Max. Pressure 250 PSI
  • Dew Point 50 Degrees F
  • ISO Class 6
  • Max. Inlet Temp. 120 Degrees F
  • Max. Ambient Temp. 113 Degrees F
  • Refrigerant R-134A
  • Full Load Amps 7.25 A
  • Power 0.57 kW
  • Heat Exchanger Material Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list