Skip Content
AIR DRYER REFRIGERATED 250CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AIR DRYER REFRIGERATED 250CFM

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2DAZ7
  • Mfr. Model # 2DAZ7
  • UNSPSC # 23201202
  • CATALOGUE PAGE # 2794
  • Shipping Weight 222.0 lbs

Technical Specs

  • CFM 250
  • Item Air Dryer
  • Finish Epoxy Powder Coated
  • Max. Air Compressor HP 60
  • Refrigerant R-134A
  • Phase 3
  • Voltage BlankValue
  • ISO Class 6
  • Features On/Off Switch, Power On Light, Temperature Indicator
  • Bracket Kit No
  • Full Load Amps 2.60
  • Includes Timed Electric Drain
  • Overall Depth 36"
  • Refrigeration Compressor HP 1-1/2
  • Overall Height 30"
  • Overall Width 17"
  • Pipe Size 1-1/2" NPT
  • Power 1.98 kW
  • Max. Pressure 232 PSI
  • Heat Exchanger Material 304 Stainless Steel
  • Max. Inlet Temp. 120 Degrees F
  • Dew Point 49 Degrees F
  • Max. Ambient Temp. 110 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list