Skip Content
Discontinued with Replacement
AIR DRYER REFRIGERATED 15CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

AIR DRYER REFRIGERATED 15CFM

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3YA50
  • Mfr. Model # 3YA50
  • UNSPSC # 23201202
  • CATALOGUE PAGE # 2794
  • Shipping Weight 42.45 lbs
Suggested Replacement Product
DRYER REFRIGERATED AIR 15 CFM 110V

Your Price: NA

Product Details

Speedaire refrigerated air dryer, designed to handle air inlet temperatures up to 120 degree F. 5 HP, 15 CFM, class 5 ISO, max pressure 250 PSI, max ambient temp 110 degree F, 115 V, 2.63 amps. Inlet/outlet connection 3/8 inch O.D. 15 inches high, 13 inch

Technical Specs

  • Bracket Kit No
  • Features High Efficiency Separator
  • CFM 15
  • Finish Powder Coated
  • Max. Air Compressor HP 5
  • Item Compressed Air Dryer
  • Phase 1
  • Refrigeration Compressor HP 1/7
  • Overall Depth 13"
  • Overall Height 15"
  • Overall Width 13"
  • Pipe Size 3/8" O.D.
  • Voltage 115 VAC
  • Max. Pressure 250 PSI
  • ISO Class 5
  • Dew Point 43 Degrees F
  • Max. Ambient Temp. 110 Degrees F
  • Max. Inlet Temp. 120 Degrees F
  • Includes Pneumatic Drain, 6 ft. Power Cord
  • Full Load Amps 2.63
  • Refrigerant R-134A
  • Power 0.24 kW
  • Heat Exchanger Material Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list