Skip Content
AIR DRYER,MEMBRANE,4.6 TO 24.5 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR DRYER,MEMBRANE,4.6 TO 24.5 CFM

HANKISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2DBB9
  • Mfr. Model # 2DBB9
  • UNSPSC # 40161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.31 lbs

Technical Specs

  • CFM 4.6 to 24.5
  • Height (In.) 20
  • Bracket Kit -
  • Includes Autodrain
  • Inlet/Outlet (In.) 3/4
  • Features -
  • Item Air Dryer
  • Max. Air Compressor HP -
  • Width (In.) 11
  • Phase -
  • Refrigeration Compressor HP -
  • Max. Ambient Temp. (F) 150
  • Type Membrane
  • Max. Pressure (PSI) 200
  • Series HMM
  • Voltage -
  • Max. Inlet Temp. (Deg. F) 150
  • Filter Grade 5 Coalescing
  • ISO Class 2 to 6
  • Dew Point (Deg. F) -40 to 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list