Skip Content
AIR DRYER,MEMBRANE,2.18 TO 9.55 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR DRYER,MEMBRANE,2.18 TO 9.55 CFM

HANKISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2DBB7
  • Mfr. Model # 2DBB7
  • UNSPSC # 40161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.97 lbs

Technical Specs

  • Bracket Kit -
  • CFM 2.18 to 9.55
  • Features -
  • Includes Autodrain
  • Height (In.) 19.0
  • Inlet/Outlet (In.) 1/2
  • Item Air Dryer
  • Max. Air Compressor HP -
  • Phase -
  • Refrigeration Compressor HP -
  • Max. Ambient Temp. (F) 150
  • Type Membrane
  • Series HMM
  • Max. Pressure (PSI) 200
  • Width (In.) 8
  • Voltage -
  • Max. Inlet Temp. (Deg. F) 150
  • Filter Grade 5 Coalescing
  • Dew Point (Deg. F) -40 to 50
  • ISO Class 2 to 6

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List