Skip Content
AIR DRYER,DESICCANT,7.3 CFM,5.8 OUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR DRYER,DESICCANT,7.3 CFM,5.8 OUT

HANKISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2DBA2
  • Mfr. Model # 2DBA2
  • UNSPSC # 40151610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 71.0 lbs

Technical Specs

  • Depth (In.) 6-5/8
  • CFM 7.3
  • Features -
  • Full Load Amps 0.3
  • Height (In.) 30-1/2
  • Inlet Flow Capacity @ 100 PSI 7.3
  • Includes Prefilter, After filter
  • Inlet/Outlet NPTF (In.) 1/2
  • Max. Working Pressure (PSI) 150
  • Item Air Dryer
  • Outlet Flow Capacity @ 100 PSI 5.8
  • Phase 1
  • Type Desiccant
  • For Air Comp. HP -
  • Control Panel Front Mounted, Lighted On/Off, Flow Circuitry and Active Tower Indicator LEDs
  • Width (In.) 17-1/2
  • Hz 60/50
  • Max. Ambient Temp. (F) 120
  • Mount Wall
  • Max. Inlet Temp. (Deg. F) 120
  • Voltage 120/110
  • Cycle 4 minute
  • Dew Point (Deg. F) -40
  • Timer Solid State
  • Diffuser SS
  • Control Valve -
  • Exhaust Muffler Purge
  • Min. Working Pressure (PSI) 50
  • ISO Class 2
  • Pressure Drop 5 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list