Skip Content
AIR DRYER,DESICCANT,20.4 CFM,16.2 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR DRYER,DESICCANT,20.4 CFM,16.2 F

HANKISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2DBA4
  • Mfr. Model # 2DBA4
  • UNSPSC # 40151610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 89.0 lbs

Technical Specs

  • CFM 20.4
  • Depth (In.) 6-5/8
  • Features -
  • Full Load Amps 0.3
  • Inlet/Outlet NPTF (In.) 1/2
  • Includes Prefilter, After filter
  • Height (In.) 30-1/2
  • Inlet Flow Capacity @ 100 PSI 20.4
  • Max. Working Pressure (PSI) 150
  • Item Air Dryer
  • Outlet Flow Capacity @ 100 PSI 16.2
  • Phase 1
  • Width (In.) 17-1/2
  • Type Desiccant
  • Control Panel Front Mounted, Lighted On/Off, Flow Circuitry and Active Tower Indicator LEDs
  • For Air Comp. HP -
  • Voltage 120/110
  • Hz 60/50
  • Mount Wall
  • Max. Ambient Temp. (F) 120
  • Max. Inlet Temp. (Deg. F) 120
  • Cycle 4 minute
  • Diffuser SS
  • Control Valve -
  • Timer Solid State
  • Dew Point (Deg. F) -40
  • Exhaust Muffler Purge
  • ISO Class 2
  • Min. Working Pressure (PSI) 50
  • Pressure Drop 5 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list