Skip Content
AIR DRYER ,20 CFM,1 FNPT INLET/OUTL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR DRYER ,20 CFM,1 FNPT INLET/OUTL

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NMJ1
  • Mfr. Model # 4NMJ1
  • UNSPSC # 23201202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 107.0 lbs

Technical Specs

  • Features Float Drain Valve
  • CFM 20
  • Includes -
  • Bracket Kit -
  • Finish Powder Coated
  • Item Compressed Air Dryer
  • Max. Air Compressor HP 5
  • Phase 1
  • Refrigerant R-134A
  • Voltage 115
  • Refrigeration Compressor HP 3/4
  • Filter 3 Micron
  • ISO Class 5
  • Full Load Amps 15
  • Overall Depth 14"
  • Overall Height 17-1/4"
  • Overall Width 22-1/4"
  • Pipe Size 1" NPT
  • Power 0.80kW
  • Max. Pressure 250 PSI
  • Dew Point 42 Degrees F
  • Max. Ambient Temp. 110 Degrees F
  • Heat Exchanger Material Stainless Steel
  • Max. Inlet Temp. 180 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list