Skip Content
AIR DRILL,LIGHT,PISTOL,3/8 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

AIR DRILL,LIGHT,PISTOL,3/8 IN.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5ZL27
  • Mfr. Model # 5ZL27
  • UNSPSC # 27131505
  • CATALOGUE PAGE # 2752
  • Shipping Weight 2.6 lbs

Technical Specs

  • HP 1/2
  • Average CFM @ 15 Second Run Time 6.60
  • Item Air Drill
  • Style Pistol
  • Drill Chuck Type Keyed
  • Duty Light
  • Gear Train Planetary
  • Tool Weight 2.5 lbs.
  • Overall Length 7-13/64"
  • Handle Material Aluminum, Rubber Grip
  • CFM @ Full Load 26.4
  • Reversing Yes
  • Variable Speed No
  • Free Speed 2,000 RPM
  • Chuck Size 3/8"
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list