Skip Content
AIR DRILL KEYLESS 3/8 IN 2600 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR DRILL KEYLESS 3/8 IN 2600 RPM

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF21AA68
  • Mfr. Model # 21AA68
  • UNSPSC # 27131505
  • CATALOGUE PAGE # 2752
  • Shipping Weight 2.7 lbs

Technical Specs

  • Item Drill
  • HP 1/2
  • Style Pistol
  • Average CFM @ 15 Second Run Time 4.00
  • Drill Chuck Type Keyless
  • Duty General
  • Gear Train Planetary
  • Overall Length 7-3/8"
  • Reversing No
  • Tool Weight 2.4 lbs.
  • Handle Material Composite
  • CFM @ Full Load 16.0
  • Variable Speed No
  • Free Speed 2,600 RPM
  • Required Pressure 90 PSI
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Chuck Size 3/8"
  • Bearings Ball
  • Housing Material Composite

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list