AIR DRILL KEYLESS 1/2 IN 800 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR DRILL KEYLESS 1/2 IN 800 RPM

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF21AA76
  • Mfr. Model # 21AA76
  • UNSPSC # 27131505
  • CATALOGUE PAGE # 2752
  • Shipping Weight 3.64 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 4.00
  • HP 1/2
  • Includes Handle
  • Style Pistol
  • Item Drill
  • Drill Chuck Type Keyless
  • Duty General
  • Gear Train Planetary
  • Reversing Yes
  • Overall Length 8-5/8"
  • CFM @ Full Load 16.0
  • Handle Material Composite
  • Tool Weight 2.9 lbs.
  • Variable Speed No
  • Free Speed 800 RPM
  • Required Pressure 90 PSI
  • Chuck Size 1/2"
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Bearings Ball
  • Housing Material Composite

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list