AIR DRILL KEYED 1/2IN CHCK 500 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

AIR DRILL KEYED 1/2IN CHCK 500 RPM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5ZL26
  • Mfr. Model # 5ZL26
  • UNSPSC # 27131505
  • CATALOGUE PAGE # 2752
  • Shipping Weight 4.23 lbs

Product Details

General duty pneumatic drill features keyed 1/2" drill chuck, 500 RPM free speed motor. Use for drilling, honing, reaming, hole saw cutting, and wire brushing applications.

Technical Specs

  • Average CFM @ 15 Second Run Time 6.00
  • HP 0.5
  • Includes Side Handle
  • Style Pistol
  • Item Air Drill
  • Drill Chuck Type Keyed
  • Duty Light
  • Gear Train Planetary
  • Reversing Yes
  • Overall Length 9"
  • Tool Weight 3.50 lbs.
  • CFM @ Full Load 23.8
  • Handle Material Aluminium With Rubber Grip
  • Variable Speed No
  • Free Speed 500 RPM
  • Required Pressure 90 PSI
  • Min. Hose Size 3/8"
  • Chuck Size 1/2"
  • Air Inlet 1/4" NPT

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list