AIR DRILL KEY 3/8 2600 RPM 4.0 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR DRILL KEY 3/8 2600 RPM 4.0 CFM

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF21AA69
  • Mfr. Model # 21AA69
  • UNSPSC # 27131505
  • CATALOGUE PAGE # 2752
  • Shipping Weight 2.7 lbs

Technical Specs

  • HP 1/2
  • Includes 3/8" Key
  • Average CFM @ 15 Second Run Time 4.00
  • Item Drill
  • Style Pistol
  • Drill Chuck Type Keyed
  • Duty General
  • Overall Length 7-3/8"
  • Gear Train Planetary
  • Free Speed 2,600 RPM
  • Reversing No
  • Tool Weight 2.4 lbs.
  • Variable Speed No
  • Handle Material Composite
  • CFM @ Full Load 16.0
  • Required Pressure 90 PSI
  • Chuck Size 3/8"
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Bearings Ball
  • Housing Material Composite

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list