AIR DRILL,INDUSTRIAL,PISTOL,3/8 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR DRILL,INDUSTRIAL,PISTOL,3/8 IN.

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF10D240
  • Mfr. Model # 10D240
  • UNSPSC # 27131505
  • CATALOGUE PAGE # 2752
  • Shipping Weight 2.4 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 3.50
  • Item Air Drill
  • Style Pistol
  • Includes Chuck Key
  • HP 3/8
  • Bearings Ball
  • Drill Chuck Type Keyed
  • Duty Industrial
  • Overall Length 8-1/4"
  • Throttle Type Trigger
  • Reversing No
  • Handle Material Composite
  • CFM @ Full Load 18.3
  • Free Speed 2,000 RPM
  • Variable Speed Yes
  • Tool Weight 2.0 lbs.
  • Required Pressure 90 psi
  • Chuck Size 3/8"
  • Min. Hose Size 3/8"
  • Air Inlet 1/4" NPT
  • Housing Material Composite

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list