AIR DRILL,INDUSTRIAL,PISTOL,1/4 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR DRILL,INDUSTRIAL,PISTOL,1/4 IN.

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF10D234
  • Mfr. Model # 10D234
  • UNSPSC # 27131505
  • CATALOGUE PAGE # 2752
  • Shipping Weight 1.45 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 3.40
  • HP 1/4
  • Includes Chuck Key
  • Item Air Drill
  • Bearings Needle
  • Drill Chuck Type Keyed
  • Style Pistol
  • Duty Industrial
  • Overall Length 5-4/5"
  • Throttle Type Trigger
  • Handle Material Composite
  • CFM @ Full Load 19.5
  • Tool Weight 1.4 lbs.
  • Variable Speed No
  • Reversing Yes
  • Free Speed 2,600 RPM
  • Required Pressure 90 psi
  • Chuck Size 1/4"
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Housing Material Composite

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list