Skip Content
AIR DISC SANDER,INDUSTRIAL,0.4 HP,3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR DISC SANDER,INDUSTRIAL,0.4 HP,3

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF10D237
  • Mfr. Model # 10D237
  • UNSPSC # 27131507
  • CATALOGUE PAGE # 2757
  • Shipping Weight 2.15 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 3.50
  • HP 0.4
  • Includes 17mm Wrench
  • Housing Material Composite
  • Exhaust Type Handle
  • Item Air Disc Sander
  • Overall Length 4-7/8"
  • Throttle Trigger
  • Pad Face Type Hook
  • Variable Speed Yes
  • Handle Material Composite
  • Free Speed 16,000 RPM
  • CFM @ Full Load 19.7
  • Required Pressure 90 psi
  • Pad Size 3"
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Spindle Size 5/16"-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list