Skip Content
AIR DISC SANDER,INDUSTRIAL,0.2 HP,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR DISC SANDER,INDUSTRIAL,0.2 HP,2

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF10D233
  • Mfr. Model # 10D233
  • UNSPSC # 27131507
  • CATALOGUE PAGE # 2757
  • Shipping Weight 1.1 lbs

Technical Specs

  • Application Finishing Metal, Composite and Wood Surfaces
  • Average CFM @ 15 Second Run Time 1.83
  • HP 0.2
  • Includes 2.8mm Setting Steel Bar
  • Exhaust Type Rear
  • Item Air Disc Sander
  • Duty Industrial
  • Housing Material Aluminum
  • Overall Length 4-7/8"
  • Pad Face Type Hook
  • CFM @ Full Load 13.2
  • Handle Material Aluminum
  • Throttle Lever
  • Variable Speed No
  • Free Speed 16,500 RPM
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • Spindle Size M10 x 1.5
  • Pad Size 2"
  • Min. Hose Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list