AIR DISC SANDER,IND,0.4 HP,3 TO 5 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR DISC SANDER,IND,0.4 HP,3 TO 5 I

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF10D238
  • Mfr. Model # 10D238
  • UNSPSC # 27131507
  • CATALOGUE PAGE # 2757
  • Shipping Weight 2.4 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 3.50
  • HP 0.4
  • Includes (1) 3" Pad, (1) 5" Sanding Pad, Setting Steel Bar, L-Shape Wrench
  • Application Finishing Metal, Composite and Wood Surfaces
  • Item Air Disc Sander
  • Duty Industrial
  • Exhaust Type Handle
  • Overall Length 5-11/16"
  • Housing Material Composite
  • Variable Speed Yes
  • CFM @ Full Load 19.7
  • Throttle Trigger
  • Handle Material Composite
  • Free Speed 16,000 RPM
  • Required Pressure 90 psi
  • Spindle Size 7/16"-20
  • Pad Size 3" - 5"
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list