Skip Content
AIR DIE GRNDR,STRAT,22KRPM,0.5 HP,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR DIE GRNDR,STRAT,22KRPM,0.5 HP,2

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5ZL23
  • Mfr. Model # 5ZL23
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2754
  • Shipping Weight 2.85 lbs

Technical Specs

  • Includes Colet Wrenches, 1/8" Collet Insert, 1/4, 1/8" Grinding Stones and Durable Plastic Case
  • Item Air Die Grinder
  • Duty Light
  • HP 0.5
  • Average CFM @ 15 Second Run Time 6.00
  • Exhaust Rear
  • Overall Length 6-3/4"
  • Throttle Lever
  • Free Speed 22,000 RPM
  • Collet 1/4"
  • Handle Material Aluminum
  • Min. Hose Size 3/8"
  • Variable Speed Yes
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • CFM @ Full Load 22.0
  • Grinder Type Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list