AIR DIE GRNDR,MINI,17KRPM,0.2HP,7.7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR DIE GRNDR,MINI,17KRPM,0.2HP,7.7

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF10D230
  • Mfr. Model # 10D230
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2754
  • Shipping Weight 1.15 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 1.68
  • HP 0.2
  • Includes 17mm and 11mm Wrench
  • Duty Industrial
  • Item Air Die Grinder
  • Exhaust Rear
  • Throttle Lever
  • Overall Length 4-15/16"
  • CFM @ Full Load 7.7
  • Handle Material Aluminum
  • Variable Speed No
  • Free Speed 17,000 RPM
  • Min. Hose Size 3/8"
  • Air Inlet 1/4" NPT
  • Required Pressure 90 psi
  • Grinder Type Mini

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list