AIR CYLINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR CYLINDER

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1A428
  • Mfr. Model # 1A428
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Features Both Ends Cushioned
  • Finish Silver and Black
  • Item NFPA Tie-Rod Air Cylinder
  • Cushion Type -
  • Body Material Aluminum
  • Mount Flush
  • Cylinder Type Aluminum
  • Stroke 1/2"
  • Tube Material Aluminum
  • Nose Mount Thread -
  • Bore Dia. 1-1/8"
  • Temp. Range -20 Degrees F - 200 Degrees F
  • Overall Length 2.63"
  • Piston Material Aluminum
  • Port Size 1/8" NPT
  • Dimension A 0.625"
  • Dimension C 1/4"
  • Dimension D 5/16"
  • Dimension E 1-1/2"
  • Rod Dia. 3/8"
  • Max. Pressure 150 psi
  • Dimension G 0.875"
  • Dimension H 0.625"
  • Rod Thread Size 3/8"-24
  • Dimension J 0.625"
  • Max. Load 149 lb.
  • Dimension Cc 3/8"-24
  • Dimension Dn 1"
  • Dimension Db 0.203"
  • Rod Thread Length 5/8"
  • Piston Rod Material Chrome Plated
  • Magnetic Piston No
  • Single Acting/Double Acting Double Acting
  • End Cap Material Aluminum
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 1-1/8"
  • Tie Rod Material Steel
  • Air Cylinder Mount Flush
  • Air Cylinder Type NFPA
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list