Skip Content
AIR CYLINDER,6 IN BORE,12 IN STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR CYLINDER,6 IN BORE,12 IN STROKE

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4MU58
  • Mfr. Model # 4MU58
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 69.55 lbs

Technical Specs

  • Item NFPA Tie-Rod Air Cylinder
  • Features Adjustable Air Cushion
  • Finish Black
  • Cushion Type Adjustable
  • Body Material -
  • Cylinder Type Steel
  • Stroke 12"
  • Mount Side Tapped/Sleeve Nut
  • Tube Material Chrome Plated Steel
  • Nose Mount Thread -
  • Bore Dia. 6"
  • Temp. Range -20 Degrees F - 200 Degrees F
  • Dimension B 1.999"
  • Overall Length 20-1/4"
  • Standards JIC, NFPA
  • Port Size 1/2" NPT
  • Piston Material Steel
  • Dimension C 0.625"
  • Dimension D 1.125"
  • Dimension A 1.625"
  • Dimension E 6-1/2"
  • Rod Dia. 1-3/8"
  • Max. Pressure 250 psi
  • Dimension G 2"
  • Max. Load 7,067 lb.
  • Dimension J 1-1/2"
  • Rod Thread Size 1"-14
  • Dimension Kk 1"-14
  • Rod Thread Length 1-5/8"
  • Single Acting/Double Acting Double Acting
  • Dimension Nt 3/4"-10
  • End Cap Material Steel
  • Piston Rod Material Chrome Plated Steel
  • Magnetic Piston No
  • Cylinder Action Double Acting
  • Air Cylinder Mount Side Tapped/Sleeve Nut
  • Tie Rod Material Steel
  • Air Cylinder Bore Dia. 6"
  • Air Cylinder Type NFPA
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list