AIR CYLINDER,4 IN BORE,6 IN STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR CYLINDER,4 IN BORE,6 IN STROKE

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4MU51
  • Mfr. Model # 4MU51
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.95 lbs

Technical Specs

  • Finish Black
  • Features Adjustable Air Cushion
  • Cylinder Type Steel
  • Item NFPA Tie-Rod Air Cylinder
  • Cushion Type None
  • Mount Side Tapped/Sleeve Nut
  • Body Material -
  • Stroke 6"
  • Tube Material Chrome Plated Steel
  • Nose Mount Thread -
  • Bore Dia. 4"
  • Temp. Range -20 Degrees F - 200 Degrees F
  • Dimension B 1.499"
  • Piston Material Steel
  • Dimension A 1.125"
  • Port Size 3/8" NPT
  • Dimension C 1/2"
  • Dimension D 0.813"
  • Overall Length 12-3/4"
  • Dimension E 4-1/2"
  • Standards JIC, NFPA
  • Rod Dia. 1"
  • Max. Pressure 250 psi
  • Dimension G 1-3/4"
  • Max. Load 3,142 lb.
  • Dimension J 1-1/4"
  • Rod Thread Size 3/4"-16
  • Dimension Nt 1/2"-13
  • Rod Thread Length 1-1/8"
  • End Cap Material Steel
  • Dimension Kk 3/4"-16
  • Single Acting/Double Acting Double Acting
  • Magnetic Piston No
  • Tie Rod Material Steel
  • Piston Rod Material Chrome Plated Steel
  • Air Cylinder Mount Side Tapped/Sleeve Nut
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 4"
  • Air Cylinder Type NFPA
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list