AIR CYLINDER,3/4 IN BORE,1 1/2 IN S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR CYLINDER,3/4 IN BORE,1 1/2 IN S

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1A426
  • Mfr. Model # 1A426
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Finish Silver and Black
  • Features Both Ends Cushioned
  • Item NFPA Tie-Rod Air Cylinder
  • Body Material Aluminum
  • Cylinder Type Aluminum
  • Mount Flush
  • Stroke 1-1/2"
  • Bore Dia. 3/4"
  • Tube Material Aluminum
  • Temp. Range -20 Degrees F - 200 Degrees F
  • Overall Length 3.63"
  • Port Size 1/8" NPT
  • Piston Material Aluminum
  • Dimension A 0.63"
  • Dimension D 0.22"
  • Dimension C 1/4"
  • Dimension E 1"
  • Rod Dia. 5/16"
  • Dimension G 0.875"
  • Max. Pressure 150 psi
  • Dimension H 0.687"
  • Dimension J 0.625"
  • Max. Load 66 lb.
  • Rod Thread Size 1/4"-28
  • Dimension Cc 1/4"-28
  • Dimension Dn 0.625"
  • Single Acting/Double Acting Double Acting
  • Dimension Db 0.171"
  • Rod Thread Length 5/8"
  • End Cap Material Aluminum
  • Magnetic Piston No
  • Piston Rod Material Chrome Plated
  • Tie Rod Material Steel
  • Cylinder Action Double Acting
  • Air Cylinder Mount Flush
  • Air Cylinder Bore Dia. 3/4"
  • Air Cylinder Type NFPA
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list