Skip Content
AIR CYLINDER,3 1/4 IN BORE,6 IN STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR CYLINDER,3 1/4 IN BORE,6 IN STR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4MU46
  • Mfr. Model # 4MU46
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.62 lbs

Technical Specs

  • Features Adjustable Air Cushion
  • Body Material -
  • Finish Black
  • Cushion Type None
  • Mount Side Tapped/Sleeve Nut
  • Cylinder Type Steel
  • Item NFPA Tie-Rod Air Cylinder
  • Stroke 6"
  • Nose Mount Thread -
  • Tube Material Chrome Plated Steel
  • Bore Dia. 3-1/4"
  • Temp. Range -20 Degrees F - 200 Degrees F
  • Dimension B 1.499"
  • Overall Length 12-3/4"
  • Standards JIC, NFPA
  • Port Size 3/8" NPT
  • Piston Material Steel
  • Dimension A 1.125"
  • Dimension D 0.813"
  • Dimension E 3-3/4"
  • Dimension C 1/2"
  • Rod Dia. 1"
  • Max. Pressure 250 psi
  • Dimension J 1-1/4"
  • Dimension G 1-3/4"
  • Max. Load 2,075 lb.
  • Rod Thread Size 3/4"-16
  • Dimension Kk 3/4"-16
  • Dimension Nt 1/2"-13
  • Rod Thread Length 1-1/8"
  • Single Acting/Double Acting Double Acting
  • Piston Rod Material Chrome Plated Steel
  • Magnetic Piston No
  • End Cap Material Steel
  • Tie Rod Material Steel
  • Air Cylinder Bore Dia. 3-1/4"
  • Air Cylinder Mount Side Tapped/Sleeve Nut
  • Air Cylinder Type NFPA
  • Cylinder Action Double Acting
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list