Skip Content
AIR CYLINDER,2 IN BORE,8 IN STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR CYLINDER,2 IN BORE,8 IN STROKE

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6X384
  • Mfr. Model # 6X384
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.65 lbs

Technical Specs

  • Finish Silver and Black
  • Features Sq. Head, Piston magnet, Adjustable Cushions
  • Item NFPA Single Rod Air Cylinder
  • Cushion Type Adjustable
  • Body Material -
  • Cylinder Type Aluminum
  • Mount Side Tapped/Sleeve Nut
  • Stroke 8"
  • Tube Material Aluminum
  • Nose Mount Thread -
  • Bore Dia. 2"
  • Temp. Range -20 Degrees F - 200 Degrees F
  • Dimension B 1.124"
  • Overall Length 13.375"
  • Port Size 1/4" NPT
  • Piston Material Aluminum
  • Dimension A .75"
  • Dimension C 0.375"
  • Rod Dia. 5/8"
  • Max. Pressure 250 psi
  • Dimension E 2.5"
  • Max. Load 785 lb.
  • Dimension G 1.5"
  • Dimension J 1.00"
  • Rod Thread Size 1/2"-20
  • Dimension Db 5/16"-24
  • Dimension Kk 1/2"-20
  • Dimension Nt 5/16"-18
  • Rod Thread Length 3/4"
  • Single Acting/Double Acting Double Acting
  • Piston Rod Material Chrome Plated Steel
  • End Cap Material Aluminum
  • Tie Rod Material Steel
  • Air Cylinder Bore Dia. 2"
  • Air Cylinder Mount Side Tapped/Sleeve Nut
  • Cylinder Action Double Acting
  • Air Cylinder Type NFPA
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list