AIR CYLINDER,2 IN BORE,6 IN STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR CYLINDER,2 IN BORE,6 IN STROKE

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4MU33
  • Mfr. Model # 4MU33
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Features Adjustable Air Cushion
  • Item NFPA Tie-Rod Air Cylinder
  • Finish Black
  • Body Material -
  • Cushion Type None
  • Mount Side Tapped/Sleeve Nut
  • Cylinder Type Steel
  • Nose Mount Thread -
  • Tube Material Aluminum
  • Stroke 6"
  • Bore Dia. 2"
  • Temp. Range -20 Degrees F - 200 Degrees F
  • Dimension B 1.124"
  • Standards JIC, NFPA
  • Overall Length 11.375"
  • Port Size 1/4" NPT
  • Piston Material Steel
  • Dimension A 3/4"
  • Dimension C 0.375"
  • Rod Dia. 5/8"
  • Dimension E 2-1/2"
  • Max. Pressure 250 psi
  • Max. Load 785 lb.
  • Dimension J 1"
  • Dimension Db 5/16"-24
  • Dimension Kk 1/2"-20
  • Dimension Nt 5/16"-18
  • Rod Thread Size 1/2"-20
  • Dimension G 1-1/2"
  • Single Acting/Double Acting Double Acting
  • Rod Thread Length 3/4"
  • Magnetic Piston No
  • Piston Rod Material Chrome Plated Steel
  • Tie Rod Material Steel
  • End Cap Material Steel
  • Cylinder Action Double Acting
  • Air Cylinder Mount Side Tapped/Sleeve Nut
  • Air Cylinder Bore Dia. 2"
  • Air Cylinder Type NFPA
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list