AIR CYLINDER,2 1/2 IN BORE,8 IN STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR CYLINDER,2 1/2 IN BORE,8 IN STR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6X392
  • Mfr. Model # 6X392
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.7 lbs

Technical Specs

  • Features Sq. Head, Piston magnet, Adjustable Cushions
  • Finish Silver and Black
  • Body Material -
  • Item NFPA Single Rod Air Cylinder
  • Mount Side Tapped/Sleeve Nut
  • Tube Material Aluminum
  • Cylinder Type Aluminum
  • Nose Mount Thread -
  • Stroke 8"
  • Cushion Type Adjustable
  • Bore Dia. 2-1/2"
  • Temp. Range -20 Degrees F - 200 Degrees F
  • Dimension B 1.124"
  • Overall Length 13.5"
  • Dimension A .75"
  • Port Size 1/4" NPT
  • Piston Material Aluminum
  • Dimension C 0.375"
  • Dimension E 2.5"
  • Rod Dia. 5/8"
  • Max. Pressure 250 psi
  • Dimension Db 5/16"-24
  • Max. Load 1,227 lb.
  • Dimension G 1.5"
  • Rod Thread Size 1/2"-20
  • Dimension J 1.00"
  • Dimension Kk 1/2"-20
  • Dimension Nt 5/16"-18
  • Piston Rod Material Chrome Plated Steel
  • End Cap Material Aluminum
  • Rod Thread Length 3/4"
  • Single Acting/Double Acting Double Acting
  • Air Cylinder Bore Dia. 2-1/2"
  • Tie Rod Material Steel
  • Cylinder Action Double Acting
  • Air Cylinder Mount Side Tapped/Sleeve Nut
  • Air Cylinder Type NFPA
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list