Skip Content
AIR CYLINDER,2 1/2 IN BORE,6 IN STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR CYLINDER,2 1/2 IN BORE,6 IN STR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6X391
  • Mfr. Model # 6X391
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.1 lbs

Technical Specs

  • Body Material -
  • Features Sq. Head, Piston magnet, Adjustable Cushions
  • Item NFPA Single Rod Air Cylinder
  • Mount Side Tapped/Sleeve Nut
  • Cylinder Type Aluminum
  • Stroke 6"
  • Finish Silver and Black
  • Cushion Type None
  • Tube Material Aluminum
  • Nose Mount Thread -
  • Bore Dia. 2-1/2"
  • Temp. Range -20 Degrees F - 200 Degrees F
  • Dimension B 1.124"
  • Overall Length 11.5"
  • Dimension A .75"
  • Port Size 1/4" NPT
  • Piston Material Aluminum
  • Dimension C 0.375"
  • Rod Dia. 5/8"
  • Dimension E 2.5"
  • Max. Pressure 250 psi
  • Dimension G 1.5"
  • Dimension J 1.00"
  • Dimension Db 5/16"-24
  • Max. Load 1,227 lb.
  • Rod Thread Size 1/2"-20
  • Dimension Kk 1/2"-20
  • Dimension Nt 5/16"-18
  • Rod Thread Length 3/4"
  • Single Acting/Double Acting Double Acting
  • Piston Rod Material Chrome Plated Steel
  • End Cap Material Aluminum
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 2-1/2"
  • Tie Rod Material Steel
  • Air Cylinder Mount Side Tapped/Sleeve Nut
  • Air Cylinder Type NFPA
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list