AIR CYLINDER,2 1/2 IN BORE,5 IN STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR CYLINDER,2 1/2 IN BORE,5 IN STR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6X390
  • Mfr. Model # 6X390
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Body Material -
  • Item NFPA Single Rod Air Cylinder
  • Features Sq. Head, Piston magnet, Adjustable Cushions
  • Finish Silver and Black
  • Cushion Type None
  • Cylinder Type Aluminum
  • Tube Material Aluminum
  • Nose Mount Thread -
  • Stroke 5"
  • Mount Side Tapped/Sleeve Nut
  • Bore Dia. 2-1/2"
  • Temp. Range -20 Degrees F - 200 Degrees F
  • Dimension B 1.124"
  • Overall Length 10.5"
  • Port Size 1/4" NPT
  • Piston Material Aluminum
  • Dimension C 0.375"
  • Dimension A .75"
  • Dimension E 2.5"
  • Rod Dia. 5/8"
  • Max. Pressure 250 psi
  • Dimension G 1.5"
  • Max. Load 1,227 lb.
  • Dimension J 1.00"
  • Dimension Kk 1/2"-20
  • Rod Thread Size 1/2"-20
  • Dimension Db 5/16"-24
  • Dimension Nt 5/16"-18
  • Rod Thread Length 3/4"
  • Single Acting/Double Acting Double Acting
  • End Cap Material Aluminum
  • Piston Rod Material Chrome Plated Steel
  • Tie Rod Material Steel
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 2-1/2"
  • Air Cylinder Mount Side Tapped/Sleeve Nut
  • Air Cylinder Type NFPA
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list