Skip Content
AIR CYLINDER,2 1/2 IN BORE,4 IN STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR CYLINDER,2 1/2 IN BORE,4 IN STR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4MU39
  • Mfr. Model # 4MU39
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.2 lbs

Technical Specs

  • Features Adjustable Air Cushion
  • Finish Black
  • Item NFPA Tie-Rod Air Cylinder
  • Body Material -
  • Cushion Type None
  • Cylinder Type Steel
  • Mount Side Tapped/Sleeve Nut
  • Stroke 4"
  • Tube Material Aluminum
  • Nose Mount Thread -
  • Bore Dia. 2-1/2"
  • Temp. Range -20 Degrees F - 200 Degrees F
  • Dimension B 1.124"
  • Overall Length 9-1/2"
  • Standards JIC, NFPA
  • Port Size 1/4" NPT
  • Piston Material Steel
  • Dimension A 3/4"
  • Dimension C 0.375"
  • Dimension E 3"
  • Rod Dia. 5/8"
  • Dimension G 1-1/2"
  • Max. Pressure 250 psi
  • Dimension J 1"
  • Max. Load 1,227 lb.
  • Rod Thread Size 1/2"-20
  • Dimension Db 5/16"-24
  • Dimension Kk 1/2"-20
  • Dimension Nt 3/8"-16
  • Single Acting/Double Acting Double Acting
  • Piston Rod Material Chrome Plated Steel
  • Rod Thread Length 3/4"
  • End Cap Material Steel
  • Magnetic Piston No
  • Tie Rod Material Steel
  • Air Cylinder Mount Side Tapped/Sleeve Nut
  • Air Cylinder Type NFPA
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 2-1/2"
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list