Skip Content
AIR CYLINDER,1 IN BORE,12 IN STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR CYLINDER,1 IN BORE,12 IN STROKE

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FE23
  • Mfr. Model # 3FE23
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Technical Specs

  • Features Non-Rotating, Adjustable Cushions
  • Finish Silver and Black
  • Item Rodless Air Cylinder
  • Body Material Aluminum
  • Cushion Type Adjustable
  • Cylinder Type Aluminum
  • Stroke 12"
  • Tube Material Aluminum
  • Nose Mount Thread -
  • Mount Basic
  • Bore Dia. 1"
  • Temp. Range -22 Degrees F - 180 Degrees F
  • Dimension B 1/8" NPT
  • Overall Length 13.88"
  • Port Size 1/8" NPT
  • Piston Material Magnetic
  • Dimension A 3.94"
  • Dimension C 5.12"
  • Dimension E 1.77"
  • Dimension D 3.54"
  • Dimension F 0.20"
  • Max. Pressure 150 psi
  • Dimension G 2.05"
  • Dimension I M5 x 7"
  • Dimension H 1.26"
  • Dimension J 1.89"
  • Max. Load 112 lb.
  • Dimension L M5
  • Dimension Ae 2.36"
  • Dimension EB 0.62"/3.68"
  • Dimension Af M5
  • Dimension Ag 0.79"
  • Single Acting/Double Acting Double Acting
  • End Cap Material Aluminum
  • Magnetic Piston Yes
  • Cylinder Action Double Acting
  • Air Cylinder Mount Basic
  • Air Cylinder Bore Dia. 1"
  • Air Cylinder Type Rodless
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list