Skip Content
AIR CYLINDER,1 1/4 IN BORE,15 IN ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR CYLINDER,1 1/4 IN BORE,15 IN ST

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FE31
  • Mfr. Model # 3FE31
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.2 lbs

Technical Specs

  • Features Non-Rotating, Adjustable Cushions
  • Finish Silver and Black
  • Item Rodless Air Cylinder
  • Cylinder Type Aluminum
  • Stroke 15"
  • Cushion Type Adjustable
  • Mount Basic
  • Tube Material Aluminum
  • Nose Mount Thread -
  • Body Material Aluminum
  • Bore Dia. 1-1/4"
  • Temp. Range -22 Degrees F - 180 Degrees F
  • Dimension B 1/4" NPT
  • Overall Length 24.44"
  • Port Size 1/4" NPT
  • Piston Material Magnetic
  • Dimension C 6.30"
  • Dimension D 4.72"
  • Dimension A 4.72"
  • Dimension E 2.36"
  • Dimension F 0.20"
  • Max. Pressure 150 psi
  • Dimension G 2.52"
  • Dimension J 2.36"
  • Dimension L M6
  • Dimension H 1.77"
  • Dimension I M5 x 8"
  • Dimension E1 0.16"
  • Max. Load 176 lb.
  • Dimension Ag 0.98"
  • Dimension EB 0.62"/5.11"
  • Dimension Ae 3.23"
  • Dimension Af M5
  • End Cap Material Aluminum
  • Single Acting/Double Acting Double Acting
  • Magnetic Piston Yes
  • Air Cylinder Mount Basic
  • Air Cylinder Bore Dia. 1-1/4"
  • Air Cylinder Type Rodless
  • Cylinder Action Double Acting
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list