AIR CYLINDER,1 1/2 IN BORE,6 IN STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR CYLINDER,1 1/2 IN BORE,6 IN STR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6X375
  • Mfr. Model # 6X375
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Features Sq. Head, Piston magnet, Adjustable Cushions
  • Finish Silver and Black
  • Cushion Type None
  • Body Material -
  • Item NFPA Single Rod Air Cylinder
  • Cylinder Type Aluminum
  • Mount Side Tapped/Sleeve Nut
  • Stroke 6"
  • Nose Mount Thread -
  • Bore Dia. 1-1/2"
  • Tube Material Aluminum
  • Temp. Range -20 Degrees F - 200 Degrees F
  • Overall Length 11.375"
  • Dimension B 1.124"
  • Dimension A .75"
  • Piston Material Aluminum
  • Port Size 1/4" NPT
  • Dimension C 0.375"
  • Dimension E 2.00"
  • Rod Dia. 5/8"
  • Max. Pressure 250 psi
  • Dimension G 1.5"
  • Max. Load 441 lb.
  • Rod Thread Size 1/2"-20
  • Dimension J 1.00"
  • Dimension Nt 1/4"-20
  • Dimension Kk 1/2"-20
  • Single Acting/Double Acting Double Acting
  • Rod Thread Length 3/4"
  • Dimension Db 1/4"-28
  • Piston Rod Material Chrome Plated Steel
  • End Cap Material Aluminum
  • Tie Rod Material Steel
  • Cylinder Action Double Acting
  • Air Cylinder Mount Side Tapped/Sleeve Nut
  • Air Cylinder Bore Dia. 1-1/2"
  • Air Cylinder Type NFPA
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list