AIR CYLINDER,1 1/2 IN BORE,10 IN ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR CYLINDER,1 1/2 IN BORE,10 IN ST

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6X377
  • Mfr. Model # 6X377
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Technical Specs

  • Features Sq. Head, Piston magnet, Adjustable Cushions
  • Finish Silver and Black
  • Item NFPA Single Rod Air Cylinder
  • Cushion Type Adjustable
  • Body Material -
  • Cylinder Type Aluminum
  • Mount Side Tapped/Sleeve Nut
  • Stroke 10"
  • Tube Material Aluminum
  • Bore Dia. 1-1/2"
  • Nose Mount Thread -
  • Temp. Range -20 Degrees F - 200 Degrees F
  • Overall Length 15.375"
  • Dimension B 1.124"
  • Port Size 1/4" NPT
  • Piston Material Aluminum
  • Dimension A .75"
  • Dimension C 0.375"
  • Dimension E 2.00"
  • Rod Dia. 5/8"
  • Dimension G 1.5"
  • Max. Pressure 250 psi
  • Max. Load 441 lb.
  • Dimension J 1.00"
  • Rod Thread Size 1/2"-20
  • Dimension Db 1/4"-28
  • Dimension Kk 1/2"-20
  • Rod Thread Length 3/4"
  • Single Acting/Double Acting Double Acting
  • Dimension Nt 1/4"-20
  • End Cap Material Aluminum
  • Piston Rod Material Chrome Plated Steel
  • Tie Rod Material Steel
  • Cylinder Action Double Acting
  • Air Cylinder Mount Side Tapped/Sleeve Nut
  • Air Cylinder Bore Dia. 1-1/2"
  • Air Cylinder Type NFPA
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list