AIR CYLINDER 1-1/16 BORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR CYLINDER 1-1/16 BORE

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TGR7
  • Mfr. Model # 5TGR7
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.93 lbs

Technical Specs

  • Features Switched
  • Finish Hard Coat Anodized
  • Item Round Air Cylinder
  • Body Material Stainless Steel
  • Cushion Type None
  • Cylinder Type Stainless Steel
  • Mount Pivot
  • Stroke 12"
  • Tube Material Stainless Steel
  • Nose Mount Thread 5/8-18 UNF
  • Bore Dia. 1-1/16"
  • Temp. Range 40 Degrees F - 140 Degrees F
  • Dimension B 1.12"
  • Overall Length 16-3/4"
  • Piston Material Magnetic
  • Dimension C 16.47"
  • Port Size 1/8" NPT
  • Dimension A 16-3/4"
  • Max. Pressure 250 psi
  • Rod Thread Size 5/16"-24 UNF
  • Rod Dia. 0.310"
  • Rod Thread Length 1/2"
  • Single Acting/Double Acting Double Acting
  • Piston Rod Material Chrome Plated Carbon Steel
  • End Cap Material Aluminum
  • Magnetic Piston Yes
  • Air Cylinder Mount Pivot
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 1-1/16"
  • Air Cylinder Type Round Body
  • Tie Rod Material N
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list