Skip Content
AIR CYL,3/4 IN BORE,6 IN STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR CYL,3/4 IN BORE,6 IN STROKE

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TGL8
  • Mfr. Model # 5TGL8
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Finish Hard Coat Anodized
  • Features Switched
  • Item Round Air Cylinder
  • Body Material Stainless Steel
  • Cushion Type None
  • Cylinder Type Stainless Steel
  • Mount Pivot
  • Stroke 6"
  • Nose Mount Thread 5/8-18 UNF
  • Bore Dia. 3/4"
  • Tube Material Stainless Steel
  • Temp. Range 40 Degrees F - 140 Degrees F
  • Dimension B 0.86"
  • Overall Length 10.53"
  • Piston Material Magnetic
  • Port Size 1/8" NPT
  • Dimension D 5/8"-18 UNF
  • Dimension A 10.53"
  • Dimension C 10-1/4"
  • Dimension F 0.38"
  • Dimension E 1/8" NPT
  • Max. Pressure 250 psi
  • Rod Dia. 1/4"
  • Rod Thread Size 1/4"-28 UNF
  • Rod Thread Length 1/2"
  • Single Acting/Double Acting Double Acting
  • End Cap Material Aluminum
  • Magnetic Piston Yes
  • Piston Rod Material Stainless Steel
  • Tie Rod Material N
  • Cylinder Action Double Acting
  • Air Cylinder Mount Pivot
  • Air Cylinder Type Round Body
  • Air Cylinder Bore Dia. 3/4"
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list