Skip Content
AIR CYL,3/4 IN BORE,3 IN STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR CYL,3/4 IN BORE,3 IN STROKE

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TGV4
  • Mfr. Model # 5TGV4
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Features Spring Return, Switched, Rubber Cushions
  • Finish Hard Coat Anodized
  • Item Round Air Cylinder
  • Body Material Stainless Steel
  • Cylinder Type Stainless Steel
  • Cushion Type Rubber Bumper
  • Mount Pivot
  • Tube Material Stainless Steel
  • Stroke 3"
  • Bore Dia. 3/4"
  • Nose Mount Thread 1/2-20 UNF
  • Temp. Range 40 Degrees F - 140 Degrees F
  • Dimension B 0.86"
  • Overall Length 8.13"
  • Port Size 1/8" NPT
  • Piston Material Magnetic
  • Dimension A 8.13"
  • Dimension D 1/2"-20 UNF
  • Dimension C 0.94"
  • Dimension E 1/8" NPT
  • Dimension F 0.38"
  • Rod Dia. 1/4"
  • Rod Thread Size 1/4"-28 UNF
  • Max. Pressure 250 psi
  • Rod Thread Length 1/2"
  • Spring Extension Force 3 lb.
  • Single Acting/Double Acting Single Acting
  • Piston Rod Material Stainless Steel
  • End Cap Material Aluminum
  • Spring Retraction Force 6 lb.
  • Cylinder Action Single Acting
  • Air Cylinder Mount Pivot
  • Air Cylinder Bore Dia. 3/4"
  • Magnetic Piston Yes
  • Tie Rod Material N
  • Air Cylinder Type Round Body
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list