AIR CYL,3/4 IN BORE,3 IN STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR CYL,3/4 IN BORE,3 IN STROKE

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TGG2
  • Mfr. Model # 5TGG2
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Technical Specs

  • Features Spring Return, Switched, Rubber Cushions
  • Finish Hard Coat Anodized
  • Body Material Stainless Steel
  • Item Round Air Cylinder
  • Mount Nose
  • Cylinder Type Stainless Steel
  • Cushion Type Rubber Bumper
  • Stroke 3"
  • Bore Dia. 3/4"
  • Nose Mount Thread 1/2-20 UNF
  • Tube Material Stainless Steel
  • Temp. Range 40 Degrees F - 140 Degrees F
  • Dimension B 0.86"
  • Overall Length 7.07"
  • Port Size 1/8" NPT
  • Dimension A 7.07"
  • Piston Material Magnetic
  • Dimension C 0.94"
  • Dimension E 1/8" NPT
  • Dimension D 1/2"-20 UNF
  • Rod Dia. 1/4"
  • Max. Pressure 250 psi
  • Rod Thread Size 1/4"-28 UNF
  • Rod Thread Length 1/2"
  • Single Acting/Double Acting Single Acting
  • Spring Extension Force 3 lb.
  • Spring Retraction Force 6 lb.
  • Piston Rod Material Stainless Steel
  • End Cap Material Aluminum
  • Magnetic Piston Yes
  • Tie Rod Material N
  • Cylinder Action Single Acting
  • Air Cylinder Bore Dia. 3/4"
  • Air Cylinder Type Round Body
  • Air Cylinder Mount Nose
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list