AIR CYL,3/4 IN BORE,12 IN STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR CYL,3/4 IN BORE,12 IN STROKE

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TGN3
  • Mfr. Model # 5TGN3
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Technical Specs

  • Features Switched
  • Item Round Air Cylinder
  • Body Material Stainless Steel
  • Finish Hard Coat Anodized
  • Cushion Type None
  • Cylinder Type Stainless Steel
  • Stroke 12"
  • Nose Mount Thread 5/8-18 UNF
  • Mount Pivot
  • Tube Material Stainless Steel
  • Bore Dia. 3/4"
  • Temp. Range 40 Degrees F - 140 Degrees F
  • Dimension B 0.86"
  • Overall Length 16.53"
  • Port Size 1/8" NPT
  • Piston Material Magnetic
  • Dimension C 16-1/4"
  • Dimension A 16.53"
  • Dimension F 0.38"
  • Dimension E 1/8" NPT
  • Dimension D 5/8"-18 UNF
  • Rod Dia. 1/4"
  • Max. Pressure 250 psi
  • Rod Thread Size 1/4"-28 UNF
  • Rod Thread Length 1/2"
  • End Cap Material Aluminum
  • Piston Rod Material Stainless Steel
  • Single Acting/Double Acting Double Acting
  • Magnetic Piston Yes
  • Cylinder Action Double Acting
  • Air Cylinder Type Round Body
  • Tie Rod Material N
  • Air Cylinder Bore Dia. 3/4"
  • Air Cylinder Mount Pivot
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list