Skip Content
AIR CYL,2 IN BORE,2 IN STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR CYL,2 IN BORE,2 IN STROKE

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TGF0
  • Mfr. Model # 5TGF0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.68 lbs

Technical Specs

  • Features Switched
  • Finish Hard Coat Anodized
  • Item Round Air Cylinder
  • Cushion Type None
  • Body Material Stainless Steel
  • Cylinder Type Stainless Steel
  • Stroke 2"
  • Mount Nose
  • Tube Material Stainless Steel
  • Bore Dia. 2"
  • Nose Mount Thread 1 1/4-12 UNF
  • Temp. Range 40 Degrees F - 140 Degrees F
  • Dimension B 2.06"
  • Overall Length 7.57"
  • Port Size 1/4" NPT
  • Piston Material Magnetic
  • Dimension A 7.57"
  • Dimension C 0.90"
  • Rod Dia. 0.620"
  • Rod Thread Size 1/2"-20 UNF
  • Max. Pressure 250 psi
  • Rod Thread Length 0.88"
  • Single Acting/Double Acting Double Acting
  • End Cap Material Aluminum
  • Piston Rod Material Chrome Plated Carbon Steel
  • Magnetic Piston Yes
  • Tie Rod Material N
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 2"
  • Air Cylinder Mount Nose
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Type Round Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list