AIR CYL,1-1/4 IN BORE,6 IN STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR CYL,1-1/4 IN BORE,6 IN STROKE

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TGD0
  • Mfr. Model # 5TGD0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.03 lbs

Technical Specs

  • Features Switched
  • Finish Hard Coat Anodized
  • Item Round Air Cylinder
  • Body Material Stainless Steel
  • Cushion Type None
  • Mount Nose
  • Cylinder Type Stainless Steel
  • Tube Material Stainless Steel
  • Stroke 6"
  • Nose Mount Thread 3/4-16 UNF
  • Bore Dia. 1-1/4"
  • Temp. Range 40 Degrees F - 140 Degrees F
  • Dimension B 1.32"
  • Overall Length 10-1/2"
  • Port Size 1/8" NPT
  • Piston Material Magnetic
  • Dimension A 10-1/2"
  • Rod Dia. 0.440"
  • Dimension C 3/4"
  • Rod Thread Size 7/16"-20 UNF
  • Piston Rod Material Chrome Plated Carbon Steel
  • Single Acting/Double Acting Double Acting
  • Magnetic Piston Yes
  • End Cap Material Aluminum
  • Max. Pressure 250 psi
  • Rod Thread Length 3/4"
  • Air Cylinder Mount Nose
  • Tie Rod Material N
  • Cylinder Action Double Acting
  • Air Cylinder Type Round Body
  • Air Cylinder Bore Dia. 1-1/4"
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list