AIR CYL,1-1/4 IN BORE,2 IN STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR CYL,1-1/4 IN BORE,2 IN STROKE

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TGH0
  • Mfr. Model # 5TGH0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.97 lbs

Technical Specs

  • Features Spring Return, Switched, Rubber Cushions
  • Item Round Air Cylinder
  • Cushion Type Rubber Bumper
  • Body Material Stainless Steel
  • Finish Hard Coat Anodized
  • Mount Nose
  • Cylinder Type Stainless Steel
  • Stroke 2"
  • Nose Mount Thread 3/4-16 UNF
  • Tube Material Stainless Steel
  • Bore Dia. 1-1/4"
  • Temp. Range 40 Degrees F - 140 Degrees F
  • Dimension B 1.32"
  • Overall Length 7.03"
  • Port Size 1/8" NPT
  • Dimension A 7.03"
  • Piston Material Magnetic
  • Dimension C 1.63"
  • Dimension D 3/4"-16 UNF
  • Dimension E 1/8" NPT
  • Rod Dia. 0.440"
  • Rod Thread Size 7/16"-20 UNF
  • Max. Pressure 250 psi
  • Rod Thread Length 3/4"
  • End Cap Material Aluminum
  • Spring Retraction Force 12 lb.
  • Single Acting/Double Acting Single Acting
  • Spring Extension Force 7 lb.
  • Piston Rod Material Chrome Plated Carbon Steel
  • Magnetic Piston Yes
  • Tie Rod Material N
  • Cylinder Action Single Acting
  • Air Cylinder Mount Nose
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Bore Dia. 1-1/4"
  • Air Cylinder Type Round Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list